Round Eye Nut, M8 Thread Size, 8-1/2 mm Thread Lg, Stainless Steel
- Mfr # K0768.108
- Zoro # G302198211
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Thread Size
M8
Thread Length
8-1/2 mm
Eye Shape
Round
Material
Stainless Steel
Working Load Limit
1.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0768.108
- Zoro #
- G302198211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M8
- Thread Length
- 8-1/2 mm
- Eye Outside Diameter
- 36 mm
- Overall Height
- 36 mm
- Eye inside Diameter
- 20 mm
Details
- Item
- Eye Nut
- Eye Shape
- Round
- Material
- Stainless Steel
- Working Load Limit
- 1.4
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.