Lock Nut, Steel, PK10
- Mfr # FLHN01200CAD-010P
- Zoro # G522962098
product price:Â
$
30.59
/pk of 10, $3.06/ea
Key Features
System of Measurement
Metric
Lock Type
Flex Top
Hex Type
Standard Hex
Material
Steel
Hex Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHN01200CAD-010P
- Zoro #
- G522962098
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- Material
- Steel
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 19 mm
- Thread Size
- M12x1.75
- Hex Height
- 15.4 mm
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 15.4 mm, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.