Shop KIPP
See all product information
Create Account
Rod End, Stainless Steel, Polished, M22 Thrd Sz, 51 mm Thrd Lg, 111 mm Overall Lg
- Mfr # K0720.22
- Zoro # G502050258
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Polished
Eye Inside Diameter
22 mm
Thread Length
51 mm
Thread Size
M22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0720.22
- Zoro #
- G502050258
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rod End
- Material
- Stainless Steel
- Finish
- Polished
- Type
- Plain bearing
- Thread Direction
- Right Hand
Dimensions
- Eye Inside Diameter
- 22 mm
- Thread Length
- 51 mm
- Thread Size
- M22
- Length
- 111 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.