Rod End, Stainless Steel, Polished, M22 Thrd Sz, 51 mm Thrd Lg, 111 mm Overall Lg

  • Mfr # K0720.221

  • Zoro # G702050287


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Polished
Eye Inside Diameter
22 mm
Thread Length
51 mm
Thread Size
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0720.221
Zoro #
G702050287
UPC #
-
Country of Origin
Germany

Dimensions

Eye Inside Diameter
22 mm
Thread Length
51 mm
Thread Size
M22
Length
111 mm

Details

Item
Rod End
Material
Stainless Steel
Finish
Polished
Type
Plain bearing
Thread Direction
Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products