Shop KIPP
See all product information
Create Account
Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg
- Mfr # K0719.101251
- Zoro # G302055187
product price:Â
$
28.85
/ea
Key Features
Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
10 mm
Thread Length
20 mm
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0719.101251
- Zoro #
- G302055187
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rod End
- Material
- Steel
- Finish
- Zinc Plated
- Type
- Plain bearing
- Thread Direction
- Left Hand
Dimensions
- Eye Inside Diameter
- 10 mm
- Thread Length
- 20 mm
- Thread Size
- M10
- Length
- 57 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.