Rod End, Steel, Zinc Plated, M10 Thrd Sz, 20 mm Thrd Lg, 57 mm Overall Lg

  • Mfr # K0723.101

  • Zoro # G402050785


product price:  $37.59
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
10 mm
Thread Length
20 mm
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0723.101
Zoro #
G402050785
UPC #
-
Country of Origin
Germany

Dimensions

Eye Inside Diameter
10 mm
Thread Length
20 mm
Thread Size
M10
Length
57 mm

Details

Item
Rod End
Material
Steel
Finish
Zinc Plated
Type
Plain bearing
Thread Direction
Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.