Shop KIPP
See all product information
Create Account
Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg
- Mfr # K0717.20
- Zoro # G502054744
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
20 mm
Thread Length
33 mm
Thread Size
M20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0717.20
- Zoro #
- G502054744
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Eye Inside Diameter
- 20 mm
- Thread Length
- 33 mm
- Thread Size
- M20
- Length
- 102 mm
Details
- Item
- Rod End
- Material
- Steel
- Finish
- Zinc Plated
- Thread
- Unified thread
- Type
- Ball Bearing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.