Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg

  • Mfr # K0719.201

  • Zoro # G902055259


product price:  $86.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
20 mm
Thread Length
33 mm
Thread Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0719.201
Zoro #
G902055259
UPC #
-
Country of Origin
Germany

Dimensions

Eye Inside Diameter
20 mm
Thread Length
33 mm
Thread Size
M20
Length
102 mm

Details

Item
Rod End
Material
Steel
Finish
Zinc Plated
Type
Plain bearing
Thread Direction
Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products