Rod End, Steel, Zinc Plated, M8 Thrd Sz, 22 mm Thrd Lg, 54 mm Overall Lg

  • Mfr # K0722.08

  • Zoro # G802050606


product price:  $34.99
/ea

Key Features

Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
8 mm
Thread Length
22 mm
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0722.08
Zoro #
G802050606
UPC #
-
Country of Origin
Germany

Dimensions

Eye Inside Diameter
8 mm
Thread Length
22 mm
Thread Size
M8
Length
54 mm

Details

Item
Rod End
Material
Steel
Finish
Zinc Plated
Type
Plain bearing
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.