Zoro Homepage

Round Eye Nut, M10 Thread Size, 8 mm Thread Lg, Stainless Steel, Bright

  • Mfr # K1334.10

  • Zoro # G202198212


product price: $14.29
/ea

Key Features

Thread Length
8 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Bright
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1334.10
Zoro #
G202198212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Thread Length
8 mm
Eye Outside Diameter
45 mm
Overall Height
45 mm
Eye inside Diameter
25 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Stainless Steel
Finish
Bright
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.