Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Eye Nut, M12 Thread Size, 11 mm Thread Lg, Stainless Steel

  • Mfr # K0768.212

  • Zoro # G702198262


product price: $19.89
/ea

Key Features

Thread Size
M12
Thread Length
11 mm
Eye Shape
Round
Material
Stainless Steel
Working Load Limit
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0768.212
Zoro #
G702198262
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12
Thread Length
11 mm
Eye Outside Diameter
54 mm
Overall Height
53 mm
Eye inside Diameter
30 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Stainless Steel
Working Load Limit
3.4
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.