Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Eye Nut, M20 Thread Size, 14 mm Thread Lg, Stainless Steel, Bright

  • Mfr # K1334.20

  • Zoro # G602198263


product price: $56.55
/ea

Key Features

Thread Length
14 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Bright
Eye Outside Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1334.20
Zoro #
G602198263
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M20
Thread Length
14 mm
Eye Outside Diameter
72 mm
Overall Height
71 mm
Eye inside Diameter
40 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Stainless Steel
Finish
Bright
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.