Zoro Homepage

Round Locating Pin, Head 12 mm dia

  • Mfr # K0817.12

  • Zoro # G108073286


product price: $19.49
/ea

Key Features

Material
Tool Steel
System of Measurement
Metric
Shank Outside Diameter
12 mm
Standards
RoHS
Shank Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0817.12
Zoro #
G108073286
UPC #
4059245234097
Country of Origin
Japan

Dimensions

Shank Outside Diameter
12 mm
Shank Length
34 mm
Head Diameter
12 mm
Head Chamfer Length
4 mm

Details

Item
Round Locating Pin
Material
Tool Steel
System of Measurement
Metric
Standards
RoHS
Shank Chamfer Angle
30 Degrees
Shouldered
No
Head Shape
Round

Description

Round Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Round, Head Diameter 12 mm, Shank Outside Diameter 12 mm, Head Chamfer Length 4 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 34 mm, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.