Round Spacer, Bright Stainless Steel, 2 mm Overall Lg, 10 mm Inside Dia

  • Mfr # K0665.91014021

  • Zoro # G302211507


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

System of Measurement
Metric
Overall Length Tolerance
-0.1 - +0.1 mm
Material
Stainless Steel
Finish
Bright
Inside Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0665.91014021
Zoro #
G302211507
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 mm
Overall Length Tolerance
-0.1 - +0.1 mm
Inside Diameter
10 mm
Outside Diameter
14 mm
Outside Diameter Tolerance
0 - +0.1 mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.