Rubber Buffer, Natural Rubber Shore 55A, 100 N Max, M4, cylindrical, external threads one end
Mfr # K0571.01501055
Zoro # G6064289
product price: $1.35
/eaSold in multiples of 5 for $6.75
Key Features
Cylinder Dia.
15 mm
Thread Size
M4
Material
Galvanized Steel/Elastomer
Overall Length
20 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.01501055
Zoro #
G6064289
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
15 mm
Thread Size
M4
Overall Length
20 mm
Details
Item
Vibration Isolator,100 N Max,M4
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
D
Description
Vibration Isolator,100 N Max,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.