Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Buffer, Natural Rubber Shore 55A, 1040 N Max, M8, cylindrical, internal threads one end

  • Mfr # K0573.04004055

  • Zoro # G6063893


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Height
40mm
Material
Steel
Width
40 mm
Color
Black
Bore Depth
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0573.04004055
Zoro #
G6063893
UPC #
-
Country of Origin
Turkey

Dimensions

Height
40mm
Width
40 mm
Bore Depth
8 mm
Bore Width
M8

Details

Item
Vibration Isolator,1040 N Max,M8
Material
Steel
Color
Black

Description

Vibration Isolator,1040 N Max,M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.