Rubber Buffer, Natural Rubber Shore 55A, 1095 N Max, M8, cylindrical, external threads one end
Mfr # K0571.04002055
Zoro # G6064499
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Cylinder Dia.
40 mm
Thread Size
M8
Material
Galvanized Steel/Elastomer
Overall Length
43 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.04002055
Zoro #
G6064499
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
40 mm
Thread Size
M8
Overall Length
43 mm
Details
Item
Vibration Isolator,1095 N Max,M8
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
D
Description
Vibration Isolator,1095 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.