Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 1420 N Max, M8, cylindrical, external threads one end

  • Mfr # K0571.04001555

  • Zoro # G6064368


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Cylinder Dia.
40 mm
Thread Size
M8
Material
Galvanized Steel/Elastomer
Overall Length
38 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0571.04001555
Zoro #
G6064368
UPC #
-
Country of Origin
Turkey

Dimensions

Cylinder Dia.
40 mm
Thread Size
M8
Overall Length
38 mm

Details

Item
Vibration Isolator,1420 N Max,M8
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
D

Description

Vibration Isolator,1420 N Max,M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.