Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 1600 N Max, M10, cylindrical, internal threads one end

  • Mfr # K0573.06004055

  • Zoro # G6063869


product price: $7.95
/ea

Key Features

Height
60mm
Material
Steel
Color
Black
Width
40 mm
Bore Depth
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0573.06004055
Zoro #
G6063869
UPC #
-
Country of Origin
Turkey

Dimensions

Height
60mm
Width
40 mm
Bore Depth
10 mm
Bore Width
M10

Details

Item
Vibration Isolator,1600 N Max,M10
Material
Steel
Color
Black

Description

Vibration Isolator,1600 N Max,M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.