Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M10, cylindrical, external thread both ends
Mfr # K0566.05002555
Zoro # G6063309
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Cylinder Dia.
50 mm
Thread Size
M10
Material
Galvanized Steel/Elastomer
Overall Length
81 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0566.05002555
Zoro #
G6063309
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
50 mm
Thread Size
M10
Overall Length
81 mm
Details
Item
Vibration Isolator,2000 N Max,M10
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
A
Description
Vibration Isolator,2000 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.