Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Buffer, Natural Rubber Shore 55A, 2000 N Max, M12, cylindrical, internal threads one end

  • Mfr # K0573.07504055

  • Zoro # G6063957


product price: $11.59
/ea

Key Features

Height
75 mm
Material
Steel
Width
40 mm
Color
Black
Bore Depth
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0573.07504055
Zoro #
G6063957
UPC #
-
Country of Origin
Turkey

Dimensions

Height
75 mm
Width
40 mm
Bore Depth
12 mm
Bore Width
M12

Details

Item
Vibration Isolator,2000 N Max,M12
Material
Steel
Color
Black

Description

Vibration Isolator,2000 N Max,M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.