Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 2160 N Max, M10, concave suction end, external threads

  • Mfr # K0572.07003057

  • Zoro # G6064541


product price: $8.99
/ea

Key Features

Cylinder Dia.
75 mm
Thread Size
M11
Material
Galvanized Steel/Elastomer
Overall Length
58 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0572.07003057
Zoro #
G6064541
UPC #
-
Country of Origin
Turkey

Dimensions

Cylinder Dia.
75 mm
Thread Size
M11
Overall Length
58 mm

Details

Item
Vibration Isolator,2160 N Max,M10
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
DS

Description

Vibration Isolator,2160 N Max,M10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.