Rubber Buffer, Natural Rubber Shore 55A, 227, 5 N Max, M6, cylindrical, external threads one end
Mfr # K0571.02002555
Zoro # G6064219
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Cylinder Dia.
20 mm
Thread Size
M6
Material
Galvanized Steel/Elastomer
Overall Length
43 mm
Style
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.02002555
Zoro #
G6064219
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
20 mm
Thread Size
M6
Overall Length
43 mm
Details
Item
Vibration Isolator,227,5 N Max,M6
Material
Galvanized Steel/Elastomer
Style
D
Measurement Type
Metric
Description
Vibration Isolator,227,5 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.