Rubber Buffer, Natural Rubber Shore 55A, 3000 N Max, M10, parabolic profile, external threads
Mfr # K0574.05005855
Zoro # G6064648
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Cylinder Dia.
50 mm
Thread Size
M10
Material
Galvanized Steel/Elastomer
Overall Length
86 mm
Style
Parabolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0574.05005855
Zoro #
G6064648
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
50 mm
Thread Size
M10
Overall Length
86 mm
Details
Item
Vibration Isolator,3000 N Max,M10
Material
Galvanized Steel/Elastomer
Style
Parabolic
Measurement Type
Metric
Description
Vibration Isolator,3000 N Max,M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.