Rubber Buffer, Natural Rubber Shore 55A, 31 N Max, M3, cylindrical, external thread both ends
Mfr # K0566.00800855
Zoro # G6062983
product price: $1.49
/eaSold in multiples of 8 for $11.92
Key Features
Cylinder Dia.
8 mm
Thread Size
M3
Material
Galvanized Steel/Elastomer
Overall Length
20 mm
Style
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0566.00800855
Zoro #
G6062983
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
8 mm
Thread Size
M3
Overall Length
20 mm
Details
Item
Vibration Isolator,31 N Max,M3
Material
Galvanized Steel/Elastomer
Style
A
Measurement Type
Metric
Description
Vibration Isolator,31 N Max,M3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.