Rubber Buffer, Natural Rubber Shore 55A, 340 N Max, M8, concave suction end, external threads
Mfr # K0572.03002857
Zoro # G6064480
product price: $2.15
/eaSold in multiples of 4 for $8.60
Key Features
Cylinder Dia.
30 mm
Thread Size
M8
Material
Galvanized Steel/Elastomer
Overall Length
51.5 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0572.03002857
Zoro #
G6064480
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
30 mm
Thread Size
M8
Overall Length
51.5 mm
Details
Item
Vibration Isolator,340 N Max,M8
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
DS
Description
Vibration Isolator,340 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.