Rubber Buffer, Natural Rubber Shore 55A, 35 N Max, M4, cylindrical, external threads one end
Mfr # K0571.01001055
Zoro # G6064182
product price: $1.25
/eaSold in multiples of 6 for $7.50
Key Features
Cylinder Dia.
10 mm
Thread Size
M4
Material
Galvanized Steel/Elastomer
Overall Length
20 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.01001055
Zoro #
G6064182
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
10 mm
Thread Size
M4
Overall Length
20 mm
Details
Item
Vibration Isolator,35 N Max,M4
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
D
Description
Vibration Isolator,35 N Max,M4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.