Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 40" long, 15 mm wide, 1 mm thick
Mfr # K0759.0102L01XA03.005
Zoro # G6079059
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
40 Inch
Width (In.)
15 Inch
Material
Stainless Steel
Measurement Type
Inch
Zero Point
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0759.0102L01XA03.005
Zoro #
G6079059
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
40 Inch
Width (In.)
15 Inch
Details
Item
Ruler,Stainless Steel,Adhesive,40"
Material
Stainless Steel
Measurement Type
Inch
Zero Point
Top
Description
Ruler,Stainless Steel,Adhesive,40 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.