Zoro Homepage

Screw Cap, 10 mm Dia., Black, Steel

  • Mfr # K0296.06

  • Zoro # G402204065


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Diameter
10 mm
Color
Black
Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0296.06
Zoro #
G402204065
UPC #
-
Country of Origin
France

Dimensions

Diameter
10 mm

Details

Item
Screw Cap
Color
Black
Material
Steel
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.