
Screw Cap, 13 mm Dia., Black, Steel
Mfr # K0296.081
Zoro # G902203971
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Diameter
13 mm
Color
Black
Material
Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0296.081
Zoro #
G902203971
UPC #
-
Country of Origin
France
Dimensions
Diameter
13 mm
Details
Item
Screw Cap
Color
Black
Material
Steel
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.