Zoro Homepage

Screw Cap, 17 mm Dia, Black, Steel

  • Mfr # K0296.10

  • Zoro # G002204021


product price: $4.45
/ea
Sold in multiples of 3 for $13.35

Key Features

Diameter
17 mm
Material
Steel
Color
Black
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0296.10
Zoro #
G002204021
UPC #
-
Country of Origin
France

Dimensions

Diameter
17 mm

Details

Item
Screw Cap
Material
Steel
Color
Black
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.