Zoro Homepage

Screw Plug, 19 mm Dia., Black, Plastic

  • Mfr # K0454.2191415

  • Zoro # G802050323


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Diameter
19 mm
Color
Black
Material
Plastic
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0454.2191415
Zoro #
G802050323
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
19 mm

Details

Item
Screw Plug
Color
Black
Material
Plastic
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.