
Screw Plug, 19 mm Dia, Black, Plastic
Mfr # K1101.219014
Zoro # G602060102
product price: $3.25
/eaSold in multiples of 4 for $13.00
Key Features
Diameter
19 mm
Color
Black
Material
Plastic
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1101.219014
Zoro #
G602060102
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
19 mm
Details
Item
Screw Plug
Color
Black
Material
Plastic
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.