
Screw Plug, 20 mm Dia., Black, Plastic
Mfr # K0455.220014
Zoro # G602050738
product price: $1.15
/eaSold in multiples of 9 for $10.35
Key Features
Diameter
20 mm
Color
Black
Material
Plastic
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0455.220014
Zoro #
G602050738
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
20 mm
Details
Item
Screw Plug
Color
Black
Material
Plastic
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.