Zoro Homepage

Screw plug, 20 mm Dia, Steel Zinc plated

  • Mfr # K1130.102015

  • Zoro # G002058556


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Steel
Finish
Zinc plated
System of Measurement
Metric
Overall Length
14 mm
Thread Size
M20x1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1130.102015
Zoro #
G002058556
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
20 mm
Overall Length
14 mm
Thread Size
M20x1.5 mm

Details

Item
Screw plug
Material
Steel
Finish
Zinc plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.