
Screw Plug, 27 mm Dia, Gray, Steel Zinc Plated
Mfr # K1131.102215
Zoro # G302058485
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
Key Features
Diameter
27 mm
Color
Gray
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1131.102215
Zoro #
G302058485
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
27 mm
Details
Item
Screw Plug
Color
Gray
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.