Zoro Homepage

Screw Plug, 32 mm Dia, Gray, Steel Zinc Plated

  • Mfr # K1131.102720

  • Zoro # G802058329


product price: $9.15
/ea

Key Features

Diameter
32 mm
Color
Gray
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1131.102720
Zoro #
G802058329
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
32 mm

Details

Item
Screw Plug
Color
Gray
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.