Zoro Homepage

Screw plug, 3/4 in Dia, Steel Zinc plated

  • Mfr # K1102.32034

  • Zoro # G602059861


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
Steel
Finish
Zinc plated
System of Measurement
Metric
Overall Length
20 mm
Thread Size
G3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1102.32034
Zoro #
G602059861
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
3/4 in
Overall Length
20 mm
Thread Size
G3/4

Details

Item
Screw plug
Material
Steel
Finish
Zinc plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.