Zoro Homepage

Screw Plug, 34 mm Dia, Gray, Aluminum Bright

  • Mfr # K1104.34034

  • Zoro # G202060489


product price: $9.75
/ea

Key Features

Diameter
34 mm
Material
Aluminum
Color
Gray
System of Measurement
Metric
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1104.34034
Zoro #
G202060489
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
34 mm

Details

Item
Screw Plug
Material
Aluminum
Color
Gray
System of Measurement
Metric
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.