
Screw Plug, 40 mm Dia, Black, Plastic
Mfr # K0430.144030
Zoro # G602052312
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Diameter
40 mm
Material
Plastic
Color
Black
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0430.144030
Zoro #
G602052312
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
40 mm
Details
Item
Screw Plug
Material
Plastic
Color
Black
System of Measurement
Metric
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.