Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw plug, 42 mm Dia, Steel Zinc plated

  • Mfr # K1130.104215

  • Zoro # G502058216


product price: $11.95
/ea

Key Features

Diameter
42 mm
Material
Steel
Finish
Zinc plated
System of Measurement
Metric
Overall Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1130.104215
Zoro #
G502058216
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
42 mm
Overall Length
16 mm
Thread Size
M42x1.5 mm

Details

Item
Screw plug
Material
Steel
Finish
Zinc plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.