Zoro Homepage

Screw plug, 48 mm Dia, Steel Zinc plated

  • Mfr # K1102.554802

  • Zoro # G902060383


product price: $35.29
/ea

Key Features

Material
Steel
Finish
Zinc plated
System of Measurement
Metric
Overall Length
24 mm
Thread Size
M48x2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1102.554802
Zoro #
G902060383
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
48 mm
Overall Length
24 mm
Thread Size
M48x2 mm

Details

Item
Screw plug
Material
Steel
Finish
Zinc plated
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.