
Shaft collar DIN 705, hex grub screw, steel bright ID=12 OD=22 H=12
Mfr # K0406.301201
Zoro # G1003787
product price:Â $3.25
/ea
Sold in multiples of 4 for $13.00
Key Features
Material
Steel
Outside Dia.
22 mm
Width
12 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0406.301201
Zoro #
G1003787
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
22 mm
Width
12 mm
Details
Material
Steel
System of Measurement
Metric
Item
Shaft Collar
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 12X22, B=12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.