
Shaft collar DIN 705, hex grub screw, steel bright ID=45 OD=70 H=18
Mfr # K0406.304501
Zoro # G1008319
product price:Â $13.39
/eaKey Features
Material
Steel
Outside Dia.
70 mm
Width
18 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0406.304501
Zoro #
G1008319
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
70 mm
Width
18 mm
Details
Material
Steel
System of Measurement
Metric
Item
Shaft Collar
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 45X70, B=18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.