
Shaft collar DIN 705, hex grub screw, steel bright ID=7 OD=12 H=8
Mfr # K0406.300701
Zoro # G1011216
product price:Â $1.55
/ea
Sold in multiples of 6 for $9.30
Key Features
Material
Steel
Outside Dia.
12 mm
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0406.300701
Zoro #
G1011216
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
12 mm
Details
Material
Steel
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Steel Bright 7X12, B=8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.