Shop KIPP
See all product information
Create Account
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 14X25, B=12, STEEL GALVANIZED, BLUE-PASSIVAT,
- Mfr # K0406.101403
- Zoro # G323750788
product price:Â
$
4.25
/ea
Sold in multiples of 3 for
$12.75
Key Features
System of Measurement
Metric
Thread Direction
No Thread
Collar Construction
1-Piece
Shaft Locking Type
Set Screw Locking
Collar Width
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.101403
- Zoro #
- G323750788
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Carbon Steel
- Bore Type
- Round
Dimensions
- Collar Width
- 12 mm
- Collar Outside Diameter
- 25 mm
- For Shaft Diameter
- 14 mm
Description
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 14X25, B=12, STEEL GALVANIZED, BLUE-PASSIVAT, COMP:STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.