Shop KIPP
See all product information
Create Account
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 16X28, B=12, STEEL GALVANIZED, BLUE-PASSIVAT,
- Mfr # K0406.101603
- Zoro # G923753660
product price:Â
$
4.59
/ea
Sold in multiples of 3 for
$13.77
Key Features
System of Measurement
Metric
Bore Type
Round
Collar Material
Carbon Steel
For Shaft Diameter
16 mm
Collar Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.101603
- Zoro #
- G923753660
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Bore Type
- Round
- Collar Material
- Carbon Steel
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
Dimensions
- For Shaft Diameter
- 16 mm
- Collar Width
- 12 mm
- Collar Outside Diameter
- 28 mm
Description
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 16X28, B=12, STEEL GALVANIZED, BLUE-PASSIVAT, COMP:STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.