Shop KIPP
See all product information
Create Account
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 18X32, B=14, STEEL GALVANIZED, BLUE-PASSIVAT,
- Mfr # K0406.101803
- Zoro # G023753775
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Bore Type
Round
Collar Material
Carbon Steel
Shaft Locking Type
Set Screw Locking
Collar Construction
1-Piece
Collar Outside Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.101803
- Zoro #
- G023753775
- UPC #
- -
- Country of Origin
- Germany
- Bore Type
- Round
- Collar Material
- Carbon Steel
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Thread Direction
- No Thread
- System of Measurement
- Metric
Dimensions
- Collar Outside Diameter
- 32 mm
- For Shaft Diameter
- 18 mm
- Collar Width
- 14 mm
Description
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 18X32, B=14, STEEL GALVANIZED, BLUE-PASSIVAT, COMP:STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.