Shop KIPP
See all product information
Create Account
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 30X45, B=16, STEEL GALVANIZED, BLUE-PASSIVAT,
- Mfr # K0406.103003
- Zoro # G623750648
product price:Â
$
10.25
/ea
Key Features
For Shaft Diameter
30 mm
Collar Outside Diameter
45 mm
Shaft Locking Type
Set Screw Locking
Collar Material
Carbon Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.103003
- Zoro #
- G623750648
- UPC #
- -
- Country of Origin
- Germany
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Carbon Steel
- System of Measurement
- Metric
- Thread Direction
- No Thread
- Collar Construction
- 1-Piece
- Bore Type
- Round
Dimensions
- For Shaft Diameter
- 30 mm
- Collar Outside Diameter
- 45 mm
- Collar Width
- 16 mm
Description
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 30X45, B=16, STEEL GALVANIZED, BLUE-PASSIVAT, COMP:STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.