Shop KIPP
See all product information
Create Account
Shaft Collar DIN705, Form:A Grub Screw With Slot, Stainless Steel Bright 55X80, B=18
- Mfr # K0406.105502
- Zoro # G302083081
product price:Â
$
70.49
/ea
Key Features
System of Measurement
Metric
Bore Type
Round
Shaft Locking Type
Set Screw Locking
Collar Material
Stainless Steel
Thread Direction
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.105502
- Zoro #
- G302083081
- UPC #
- -
- Country of Origin
- Germany
- System of Measurement
- Metric
- Bore Type
- Round
- Shaft Locking Type
- Set Screw Locking
- Collar Material
- Stainless Steel
- Thread Direction
- No Thread
- Collar Construction
- 1-Piece
Dimensions
- Collar Width
- 18 mm
- Collar Outside Diameter
- 80 mm
- For Shaft Diameter
- 55 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.